Search error occurred.
Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Single-use polyethylene glove

Disposable gloves polyethylene
PROTGLOV-PE-CLEAR-DISPOSABLE-M

Art.-no. 9501007032

EAN 4062856481613

Individual price display after login
Single-use polyethylene glove

Art.-no. 9501007032

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • 100 % polyethylene

  • Ambidextrous and made of polyethylene film

  • Excellent touch sensitivity

  • Embossed finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Food handling, petrol stations, fuel refilling, product protection

Size

M

Material

PE - Polyethylene

Standards

EN 420

Material thickness

0.2 µm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information