Single pressure magnet snap catch
Single magnetic push latch
CLSR-MAGN-PRESS-PLA-10KG-WHITE
Register now and access more than 43,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Nylon (polyamide) |
Colour | White |
Length | 40 mm |
Width | 40 mm |
Height | 17 mm |
Hole distance | 32 mm |
Holding capacity | 6 kg |