Single anchor point for rope access
Single anchor point for rope access
ANCPT-S-CO394
Art.-no. 0838906394
EAN 4062856812714
Register now and access more than 43,000 products
- Can be used as an intermediate or end/corner support in safety harness systems
- Resistant to corrosion and ageing The single anchor point is made from stainless steel (at least grade A2)
- Quick and easy anchor point installation and removal
- Space-saving
- Product is available with concrete screw art. no. 0838906394 and fixing bolt anchor art. no. 0838906395 as fastening material
- Fastening material included in the scope of delivery
- Observe the installation instructions and approvals for the fastening material and single anchor point!
- European technical assessment (ETA) 20/0965
- Also certified in accordance with DIN EN 795:2012 Type A (tests for deformation, static and dynamic strength and integrity) and CEN/TS 16415
- Working load limit for rope-supported work at 2.7 kN possible
Datasheets(X)
- Suitable for securing up to a maximum of three persons in conjunction with fall protection PPE
- The single anchor point can be used for routine work in areas with fall hazards, such as maintenance and assembly work on flat roofs etc.
- The single anchor point/terminal may only be fixed in reinforced or non-reinforced standard concrete of a strength class of at least C20/25 and at most C50/60 in accordance with EN 206:2000-12 or on steel using the specified fixing elements only
Material | Stainless steel A4, 1.4401 |
Suitable for use in the following materials | Concrete |
Height | 69 mm |
Surface | Stainless steel FINISH |