Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Silicon squeegee without handle

Silicon squeegee without handle
SQUEEG-SILICONE-BLUE-5X30CM

Art.-no. 0891350302

EAN 4053479327068

Individual price display after login
Silicon squeegee without handle

Art.-no. 0891350302

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Quickly and effectively removes water from the bodywork

Silicon squeegee


  • Does not scratch or scrape the bodywork

  • Adapts perfectly to the curves of the bodywork
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car and truck bodywork, windows and all smooth surfaces

Colour

Blue

Material

Silicone

Length

30 cm

Width

10 cm

Height

5 cm

Product weight (per item)

0.307 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information