Shelf support with flange
Shelf support with flange
SHLFSPRT-INSERT-FLG-ST-(ZN)-PLUGD5
Art.-no. 0683315
EAN 4011231566872
Register now and access more than 43,000 products
Can be stored in ORSY system
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Drill diameter | 5 mm |
Min. drill hole depth | 7.5 mm |
Length (L) | 15.6 mm |
