Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Customer login
Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430255

OVER 20,000 PRODUCTS

Sendzimir galvanised steel insulation bolt W-MID

Insulation drift W-MID
DWL-(W-MID)-(HDG)-D35MM-(120-150)-8X200

Art.-no.: 0905008200

Prices for customers after login

Sendzimir galvanised steel insulation bolt W-MID

Art.-no.: 0905008200

Prices for customers after login

Quantity

PU

x 250

Exclusively for trade customers

Register now and access more than 15,000 products

Fire-resistant
  • Surface of head suitable for use as a plaster base

  • Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole

  • When attaching soft insulation materials that are not self-supporting, the insulation disc is simply pushed onto the insulation bolt
Proof of Performance

Fire resistance (anchoring base: Concrete ≥ B35): F120: For securing wood-wool multilayer panels (100 mm)

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Datasheets(X)

Certificates/Documents(X)

Application area
  • For attaching hard and soft insulation materials, e.g. mineral wool, polystyrene, sandwich panels, cork on concrete, solid brick masonry, lightweight concrete, perforated brick masonry

  • For use in push-through installation

Anchor diameter

8 mm

Anchor length (l) (l)

200 mm

Max. attachment height (t fix)

150 mm

Disc diameter

35 mm

Nominal drill-bit diameter (d 0)

8 mm

Embedding depth (h nom)

50 mm

Centre-to-centre distance (a)

160 mm

Edge clearance (a r)

80 mm

Minimum component thickness (h min)

100 mm

Drill hole depth (h 1) - condition

Depending on anchor length and insulation thickness

Material

Steel

Surface

Sendzimir galvanised