Semi-automatic starter For petrol and diesel engines with displacement up to 2,200 cm³
Semi-autom. jump starter for petrol/diesel engines
JUMPSTRT-MOB-MAN-1-12V
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/162521.jpg)
Register now and access more than 43,000 products
- Correct polarity indication by LEDs and separate ON/OFF switch lever (semi-automatic)
- Protection against power surges
- Short circuit/overload protection
- Fully insulated, angled solid clamps with highly flexible fully rubberised lines
- Deenergised connection to and disconnection from the vehicle's power system
- LED battery status indicator
Booster for use with the following battery types:
- Open, wet, maintenance-free, VRLA, AGM, GEL, EFB and EFB+, calcium, lithium, NiCd aircraft batteries
Dekra-tested
Datasheets(X)
For mobile, mains-independent jump starting of cars with a 12-V electrical system
Type of rechargeable battery/battery | AGM battery |
Output voltage | 12 mV/DC |
Nominal current | 600 A |
Max. current | 1500 A |
Rechargeable battery/battery capacity | 16 Ah |
Wire cross section | 35 mm² |
Height | 430 mm |
Width | 200 mm |
Depth | 230 mm |
Product weight (per item) | 8000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!