Security Check Paint Marker
Paint marker MARKAL
MARKAL.SECURITY.MARKER.ORANGE
Art.-no. 9501016714
EAN 4099618300561
Register now and access more than 43,000 products
Excellent inspection paint designed to visually identify torque movement resulting from vibratory loosening or tampering of fittings, assemblies, nuts, bolts, and studs
Features:
- Paint marks crack for visual indication of loosening or tampering of bolts and parts
- Tip design allows for precision marking
- Provides a fast and convenient visual check
- Marking range: -4°F to 158°F, (-20°C to 70°C )
- Mark temperature resistance: 392°F. (200°C)
Good material compatability with metal and rubber surfaces
Quick Drying & Durable
- Helps quality control by providing warranty management in the event of tampering
We cannot control the conditions under which our products are being used or the many factors that have an effect on the use and application of our products. We disclaim liability for any damanges caused by using our products. Please always perform compatibility tests to your application/material demands
Datasheets(X)
Ideal for use in automotive industry, OEM, Tire and Retread and metal production.
Once the paint mark dries, it becomes a hard seal that will break easily under pressure, which provides a convenient identification method. The markers contain 50ml of paint each.
Colour | Orange |
Shape of tip | Plastic head and threaded tip |
| Technical Attributes | |
| Paint marks crack for visual indication of loosening or tampering of bolts and parts. | |
| Dry to touch | 15 minutes |
| Full cure | 4 days |
| Colour | Orange |
| Marking range | -4°F to 158°F, (20°C to 70°C) |
| Mark temperature resistance | 392°F .(200°C) |