Screw-on cable tie mount TM PA
CBLTIE-MOUNT-BLK-TM3S10-C0-B7,8MM-M5
Art.-no. 5630000542
EAN 4061975279897
Register now and access more than 43,000 products
- Easy installation with screw
- Secure grip on bundled cables
- Compact design
- White: For indoor use
- Black: UV-resistant and weather-resistant
Datasheets(X)
Length x width | 21.9 x 15.8 mm |
Diameter of hole (D) | 5.1 mm |
Height (h) | 9.4 mm |
Material | PA 6.6 - Polyamide |
Colour | Black |