Satin-finish wheel brush Crimped stainless steel with hole
Stainless steel brush
BRSH-SST-SATNFINR-100X12X19MM
Art.-no. 067297812
EAN 4011231554183
Register now and access more than 43,000 products
- Made from stainless steel, aluminium and wood
- Suitable for hand-held and machine use
- High bristle density
- High load capacity and wear-resistant
- Increased stability during brushing
- Crimped wire bristles support each other
- Uniform and consistent machining results due to uniform bristle arrangement
- For use on angle grinders
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Can be used on all standard stationary drive machines and bench grinders due to variable bore diameters
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Circumferential speed [in m/s] | Recommended circumferential speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
- Suitable for hand-held and machine use
- For deburring, cleaning and removing oxide layers and paints
![]() | |
Diameter x width x drill hole | 100 x 12 x 19 mm |
Max. rotation speed | 8000 rpm |
Material of wire | Stainless steel |
Design | Corrugated |
Wire diameter | 0.2 mm |
Suitable for satin finisher (point system) | 4 of 4 points |
Aggressiveness | Middle |
EN standard | 1083-2 |
