Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Sanding block for sanding disc

SNDBLOCK-PLA-148X83X36MM

Art.-no. 0899700325

EAN 4045989399130

Individual price display after login
Sanding block for sanding disc

Art.-no. 0899700325

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Standard sanding block
  • In soft foam material

  • Ergonomic design

  • Compatible with sanding discs with grip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for hand sanding, e.g. on car bodywork, furniture etc.

Length x width x height

148 x 83 x 36 mm

Length

148 mm

Width

83 mm

Adhesive system

Hook and loop fastener

Material

Foam material

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information