Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Sanding Disc Truing Device

Sanding disc truing device
WHLDRES-SNDDISC-MAX38MM

Art.-no. 0679100

EAN 4011231557528

Individual price display after login
Sanding Disc Truing Device

Art.-no. 0679100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The dressing tool is intended for sharpening/roughening up the sanding disc
  • The sharpening rollers run on a hardened, lubricated axle

  • The teeth retain their sharpness and hardness until the rollers are completely worn down
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. sanding disc width

38 mm

Length

290 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information