Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Safety deadbolt

Safety deadbolt
DRSAFE-RETROS-STEEL-ZINC-150MM

Art.-no. 0689906002

EAN 4046777025002

Individual price display after login
Safety deadbolt

Art.-no. 0689906002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

  • Concealed mounting points on the deadbolt and bolt loop

  • Suitable for use on DIN L and DIN R doors and gates

Indicated dimensions are non-binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Colour

Zinc

Length

150 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information