Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Safety boots Grado X S3

Safety boots S3 Grado X
BOOT GRADO X S3 BLACK 45

Art.-no. M422156045

EAN 4251402718529

Individual price display after login
Safety boots Grado X S3

Art.-no. M422156045

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

This S3 boot is the ideal companion during the colder months. The breathable lining keeps your feet nice and warm and the watertight Modytex® membrane resists hard working conditions.
  • Breathable nubuck leather

  • Textile inner lining, waterproof and breathable Modytex® membrane

  • Plastic protective toe cap, textile anti-perforation protection

  • Non-slip SRC, HRO, HI, CI Vibram® rubber outsole, standard width 10.5, shaft height 20 cm

  • Modytex® membrane, metal-free, Vibram®

  • Waterproof for up to 7 hours

  • Approx. 790 g per shoe in size 42

Vibram® is a registered trademark of VIBRAM S.p.A., IT.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

45

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , HI , CI , HRO , WR

Shaft height

20 cm

Type description

Boots

Foot width

10.5 (standard width safety shoes)

Material of protective toe cap

Plastic

Shoe size UK

10.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information