Safety Glasses EME20
SAFEGOGL-EN166-SKYTEC-CLEAR
Art.-no. 0899103166
EAN 4068362431388
Register now and access more than 43,000 products
The EME20 safety glasses have a classic sports design with adjustable features for a personalised fit. They include secure co-injected bi-colour temples, flexible TPE ends, and customisable temple length and lens angle.
- Sports style
- Soft, adjustable, anti-slip nose bridge
- Multi-functional for a personalised fit: length adjustable temples and lens inclination adjustment
- Co-injected bi-colour temples with flexible TPE ends enhance overall fit and comfort
- Anti-Scratch & Anti-fog
All products must be stored in a dry and clean environment. After each use it is recommended to keep the spectacles or goggles in a microfibre pouch or rigid case.
Datasheets(X)
The lenses should be cleaned regularly. Pitted, scratched or damaged lenses must be replaced by replacing the complete product. If the frame is damaged also replace the complete product. After each use it is recommended to keep the spectacles or goggles in a microfibre pouch or rigid case.
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
EN standard | 166 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 24.000 g |