Safety Cutter With Slice® Micro-Ceramic Blade
Safety knife with micro ceramic blade Slice
SAFETY CUTTER CERAMIC MICRO-BLADE GREEN
Art.-no. 9501016626
EAN 4099618286612
Register now and access more than 43,000 products
- Slice patented safety blades are safer than traditional blades
- Slice blades last up to 11.2x longer than steel blades
- Fewer blade changes means less downtime and fewer injuries
- Slice blades never rust, do not conduct electricity, and are non-magnetic
- Slice blades are oil and lubricant free
- Safer finger-friendly® edge cuts materials effectively
- Blades are 100 percent recyclable
Datasheets(X)
Length | 61.24 mm |
Cutting edge length | 2.02 mm |
Blade length | 2.02 mm |
Blade width | 2.02 mm |
Thickness of blade | 1 mm |
Material of handle | ABS - Acrylonitrile butadiene styrene |