STEEL JERRY CAN
CANI-METAL-JERRY-CAN-20LTR
Art.-no. 9501017072
EAN 4099618391279
Register now and access more than 43,000 products
Heavy-duty Jerry can made from durable carbon steel
- Fuel retardant epoxy powder coated internally and externally for a long lasting, durable finish and to prevent corrosion
- Lockable cap with secure locking pin mechanism included
- Includes a gasket seal preventing leaks or evaporation
- Integrated triple handle allows 2 man carriage for easy transportation
These cans are not suitable for the storage of drinking water.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Durable construction and secure sealing make jerry cans a reliable choice for various storage and transport needs
The storage and transportation of flammable liquids for domestic and commercial purposes are covered by extensive government legislation. It is the user's responsibility to ensure that these regulations are fully observed and that all legal requirements are met.
Material | Carbon steel |
Colour | Green |
Contents | 20 l |
Width | 168 mm |
Length | 345 mm |
Height | 470 mm |