STARLINE® softshell jacket
SOFTSHELL JACKET STARLINE BLACK XL
Art.-no. M041058003
EAN 4250372978896
Register now and access more than 43,000 products
- Elastic, robust, wind- and water-repellent (5000 mm water column)
- 2 front pockets, sleeve and breast pocket, all with zips
- Reflective piping front and back
- High collar, integrated hood
- Adjustable cuffs and hem, elongated back section
Datasheets(X)
Colour | Black |
Size | XL |
Material | 94% polyester, 6% elastane |
Fabric weight per m2 | 330 g |
Washable at | 40°C |
Care instruction | Ironing with low temperature. Max 110º C, Do not bleach, Do not dry clean, Do not dry in drum dryer |