Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

STARLINE® overalls

Work overall Starline
COVERALL STARLINE DARKBLUE L

Art.-no. M405084002

EAN 4251012138557

Individual price display after login
STARLINE® overalls

Art.-no. M405084002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

These overalls are a practical and reliable partner during work. Overalls offer ideal protection and comfort.
  • Durable, quick drying, easy care

  • 2 front pockets, 2 back pockets, thigh pocket, breast, ruler pocket

  • Reflective piping on front and back

  • Triple-stitched seams at stress points, concealed 2-way YKK zip, CORDURA® (extremely abrasion-resistant) hammer loop

  • Elasticated waistband, adjustable cuffs

CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Royal blue, Navy blue

Size

L

Material

65% polyester, 35% cotton

Fabric weight per m2

250 g

Washable at

60°C

Care instruction

Dry clean, Ironing with medium temperature. Max 150º C, Do not dry in drum dryer, Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information