STARLINE® dungarees
Dungarees, STARLINE
WORKER BIB STARLINE GREY 60
Art.-no. M004095060
EAN 4250634360322
Register now and access more than 43,000 products
- Robust, heavy-duty and easy-care material
- Multiple functional pockets, large storage space
- Elastic shoulder strap with buckles, waist with adjustable width
- Triple-stitched seams, reflective piping
- CORDURA® knee pockets, certified according to DIN EN 14404
CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.
Datasheets(X)
Colour | Grey, Orange |
Size | 60 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |