Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

STANDARD THINNER

STANDARD-THINNERS-5LTR

Art.-no. 9501016937

EAN 4099618370427

Individual price display after login
STANDARD THINNER

Art.-no. 9501016937

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

A versatile solvent designed to work with a variety of cellulose based paints and products



  • 5 Litre tin

  • Can also be used for cleaning brushes and removing cellulose paint from undesired areas

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We reserve the right to make technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Perfect for use as a cleaning solution in commercial and industrial settings, this product serves as a preparatory and pre-cleaning agent

Instructions

Professional use product. Please refer to the safety data sheet before usage

Contents

5 l

Weight of content

4.8 kg

Chemical basis

Acetone

Colour

Colourless

Density

0.8 g/cm³

Conditions to maintain shelf life from production

cool, dark, level and upright storage of cans, 20°C, well-ventilated storage area

Density conditions

at 20°C

Shelf life from production

3 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information