SILICA ULTIMATE fire blanket
Fire limitation cover JUTEC
FCONTAINMBLANK-SILICA-ULTIM-5X6M
Register now and access more than 43,000 products
- Made of special SiO2 high-temperature fabric
- Special mineral coating on both sides
- Flexible, anti-slip, red and blue loops and aluminised fabric corner reinforcement
- Protected stitching and steel yarn processing
- Open-pore fabric
- Suitable for sprinkler and extinguishing water
- Includes a red protective case with 2 wheels and 2 handles as well as a telescopic handle for storage and transport
Scope of delivery:
- 1x fire blanket
- 1x protective case
- Fabric non-flammable as per European fire protection test by MPA Dresden in accordance with DIN EN 13501-1, A1 and valid for all European states
- EC safety data sheet in accordance with 91/155/EEC
- Electrostatic assessment according to DIN 54345-1, non-conductive
Datasheets(X)
- Suitable for vehicle sizes such as estate cars, SUVs
- In e-mobility or on lithium-ion batteries
Length | 6 m |
Width | 5 m |
Colour | Ivory, similar to RAL 1015 |
Fire resistance rating | A1 |
EN standard | 13501 |