SHUTTER PADLOCK
PADLOK-MONOBLOCK-BRS-82/90MM
Art.-no. 9501016849
EAN 4099618343858
Register now and access more than 43,000 products
The Robust Brass Padlock
- 12 mm hardened special steel shackle
- A hardened steel pin protects the narrow side of the lock body against sawing
- Automatic locking: Locking without key by pushing down the shackle
- Precision pin cylinder
- Inner components made from rust free materials
- Product Weight: 712 g
Datasheets(X)
The Monoblock 82 is particularly suitable for locking areas that are difficult to access, such as roller grilles, vending machines, etc . For special applications, e.g. automats as well as gates, doors, containers, lorries, etc
82/90: To secure valuables/goods of greater value or at a high risk of theft
Material of padlock shackle | Brass |
Surface of the buckle | Stainless steel FINISH |
Housing thickness (B) | 60 mm |
Bracket diameter (D) | 12 mm |
Shackle length (F) | 35 mm |