Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

SHARP EDGE ROUND SHOVEL

Spade shovel with serrated blade ROUGHNECK
SHOVL-ROUGHNECK-SHARP-EDGE

Art.-no. 9501016943

EAN 4099618370793

Individual price display after login
SHARP EDGE ROUND SHOVEL

Art.-no. 9501016943

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

With sharp serrated edge, ideal for digging in compacted ground, slicing through roots and opening bulk bags or bags of cement

  • Manufactured from heavy-duty, carbon steel with a corrosion resistant, tumble lacquered finish

  • Fibreglass handle - durable and rot resistant

  • Soft D-Grip for added comfort


The treaded blade design enables greater pressure application while minimizing the risk of slippage. The Power Ring socket, with its steel-reinforced plug, ensures a stronger connection for the blade

We reserve right to make technical adjusments

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Lacquered/plain

Colour

Yellow, Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information