Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

S6 Fire Resistant Acrylic Sealant

FPSEAL-ACRY-620F-WHITE-380ML

Art.-no. 0893303019

EAN 4068362126949

Individual price display after login
S6 Fire Resistant Acrylic Sealant

Art.-no. 0893303019

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Sikacryl®-620 is a fire resistant, 1 part, water-based sealant designed for fire resistant connection joints on porous and non-porous substrates.

  • Up to 4 hours fire resistance according to EN 1366-4

  • Good workability

  • Good adhesion to a wide range of substrates.

  • Water-based

  • Over-paintable
Notice
  • Sikacryl®-620 Fire can be overpainted. However, paints must first be tested to ensure compatibility by carrying out preliminary trials.

  • Colour variations may occur due to exposure to chemicals, high temperatures and/or UV-radiation.

  • Do not use Sikacryl®-620 Fire for joints under water pressure or for permanent water immersion.

  • Do not use Sikacryl®-620 Fire on bituminous substrates, natural rubber, EPDM rubber or on any building materials which might bleed oils, plasticizers or solvents that could attack the sealant.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fire rated sealing of linear joints in walls and floors

Instructions

The substrate must be clean, dry, sound and homogeneous,free from oils, grease, dust and loose or friable particles. Sikacryl®-620 Fire adheres without primers and/or activators.

Colour

White

Min./max. processing temperature

5 to 30 °C

Shelf life from production

24 Month

Contents

380 ml

Chemical basis

Acrylate dispersion

Container

Cartridge

Conditions to maintain shelf life from production

at 5°C to 25°C

Density

1.65 kg/l

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. skin-formation time

15 min

Product weight (per item)

545.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information