Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

S4 welding helmet

S4 welding helmet
WELDHELM-S4-BLACK-(DIN9/13)-EN175

Art.-no. 0984743200

EAN 4053479274355

Individual price display after login
S4 welding helmet

Art.-no. 0984743200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The S4 welding helmet has many advantages: it is lightweight, slimline, robust and safe. Two polycarbonate side lenses provide a full 160° view of the immediate surroundings.
  • Ideal for all applications using a variety of welding processes

  • Automatic or manual mode

  • For automatic adjustment of protection level or manual adjustment to the current arc intensity

  • Ergonomically designed helmet shell: protects the forehead, crown, ears and neck perfectly.

  • Lightweight and extremely comfortable

  • Smoke-repellent design

  • Protects against weld spatter and heat and protects during overhead welding

  • Comfortable four-way adjustable headband (height, width, angle and longitudinal direction)

  • Padded anti-sweat headband
Notice

Caution: Not suitable for laser welding and gas welding.

Standards: EN 166 B, EN 175 B, EN 379


Test marks: CE, DIN, ANSI, CSA

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All electric welding methods: Electrode welding, MIG/MAG, high-performance welding, flux-core welding, TIG welding and grinding.

Translucency when activated

Protection level 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 9 mm

Width of field of vision x height of field of vision

93 x 43 mm

Energy supply

Solar cells, no battery change required

UV and IR protection

Permanently ensured

Min./max. temperature conditions

-5 to 55 °C

Standards

EN 166, EN 175, EN 379

Material

PA - Polyamide

Min./max. dark-to-light switching time

0.2-0.2 ms

Colour

Black

Min./max. protection level

9-13

Min. dark-to-light switching time

0.2 ms

Product weight (per item)

458.000 g

Light-to-dark switching time

0.2 ms

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information