Round-head nail NK 700 With steel washer
Round-headed nail NK 700
NL-RDHD-NK700-DISC12MM-27MM
Register now and access more than 15,000 products
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
Length calculation for nails used on steel surfaces (min. 5 mm thick):
Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.
Datasheets(X)
Universal nail for steel substructures and concrete substrates (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
Material | Steel |
Surface | Zinc plated |
Shaft length (SL) | 27 mm |
Shank diameter (ds) | 3.7 mm |
Washer diameter (ØS) | 12 mm |
Head diameter (dk) | 5.6 mm |
Suitable for device type | Hilti DX 450 |