Draw Systems Roller Guide
Roller guide clip on slide T30C Emuca GUIA
T30C BALL BEARING RUNNER WHITE 450 20KG
Register now and access more than 15,000 products
You will find a large range of runners made from steel, they are high quality and offer the best performance. They are available with total or partial extraction and can incorporate a piston in order to provide soft closing.
- The slides finished in black (14) are for RAL 9005, in white (12) for RAL 9001, and in aluminium for RAL 9022.
- Slides are supplied in sets.
- Self-closing.
- Load capacity of up to 20Kg per set.
- For mounting slide with euro screw on Ø5 hole: Flathead screw Ø6,2 x 11.
- For mounting slide without drilling: Flathead screw Ø3,5 x 16.
- Please see the direct mounting version with Ø8 or Ø10 fixing lugs.
Datasheets(X)
Corresponds to Emuca article number | 4388912 |
Nominal length | 450 mm |
Load capacity | 20 kg |
Opening/closing system | Self-close |
Pullout type | Partial extension |