Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Roll-in steel slot nut

Roll-in slot nut with guide bar steel
SLNUT-MVA-ST-(A2K)-M8-16X11,6X4,6MM

Art.-no. 4952500172

EAN 4056807473543

Individual price display after login
Roll-in steel slot nut

Art.-no. 4952500172

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

With guide bar, with or without spring plate
  • Installation without profile processing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Profile type

B

Suitable for flute width

8 mm

Thread type x nominal diameter (M)

M8

Length (l1)

16 mm

Width (b1)

11.6 mm

Height (h1)

4.6 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information