Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Roll-in sliding block, steel

Roll-in sliding block with spring ball steel
NUSTN-ROLLIN-ST-A2K-M8-22X13,5X7,2MM

Art.-no. 4952600268
EAN 4064155688823
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Swivel-in sliding block
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Profile type

I

Suitable for flute width

8 mm

Thread type x nominal diameter (M)

M8

Length (l1)

22 mm

Width (b1)

13.75 mm

Height (h1)

7.2 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Product weight (per item)

8.805 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information