Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Road Measuring Wheel

MRSEWHL-DIGITAL-READ-D318MM

Art.-no. 9501026341

EAN 4068362491689

Individual price display after login
Road Measuring Wheel

Art.-no. 9501026341

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The Faithfull Digital Road Measuring Wheel is designed for fast and accurate distance measurement over long areas where traditional tape measures are impractical. It features a bright, easy‑to‑read illuminated digital display that can show measurements in either metric or imperial units, and it includes memory storage for up to five readings.

Notice

For further information, please refer to technical data sheet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for long‑distance measuring, suitable for construction sites, gardens, schools, sports fields, and more.

Wheel circumference

1 m

Wheel diameter

318 mm

Measuring accuracy

+/- 0.5 %

Max. length measuring range

9999.99 m

Weight

1.79 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information