Reel, pneumatic hose
Reel, pneumatic hose, others
REEL-PNHOSE-W/FIT-9.5X15M-HRA1B03
Art.-no. 0699989515
EAN 4046777032765
Register now and access more than 43,000 products
Datasheets(X)
Hose length | 15 m |
Inner hose diameter | 9.5 mm |
Supply-hose length | 15 m |
Pneumatic connection | 1/4 inch |
Hose length (from stopper ball) | 15 m |
Outer diameter of hose | 17 mm |
Internal diameter of supply hose | 9.2 mm |
Outer diameter of supply hose | 17 mm |
Material of housing | Plastic |