Rechargeable LED work light Ergopower 10 W
Cordless LED COB work lamp Ergopower 10 W
LAMP-CORDL-LED-EU-10W
Art.-no. 0981508158
EAN 4058794665024
Register now and access more than 43,000 products
Robust
Aluminium housing with rubber edge
Full capacity immediately available
COB LED light source
Two light modes
1,000 lm and 500 lm
Switch mode
Full light – low light - off
Stand variably adjustable
Stand with mounting holes (M8) to mount the lamp on a tripod
Delivered with 5V 1A charger and USB-C cable
Li-lon: 3.7 V, 16.28 Wh, 4,400 mAh
Datasheets(X)
Min. colour rendering index (CRI) | 70 |
Luminous flux | 1000 lm |
Min./max. luminous flux | 500 / 1000 lm |
Colour temperature | 5700 K |
Min./max. luminous period | 3-6 h |
Luminous period | 3 h |
Charging time | 4.5 h |
Impact resistance | IK09 |
IP protection class | IP 65 |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 4400 mAh |
Type of rechargeable battery/battery | Li-lon |
Min./max. charging voltage | 100-240 V/AC |
Power rating | 10 W |
Min./max. operating temperature | -10 to 40 °C |
Width x height x depth | 203 x 202 x 62 mm |
Plug type | C |
Number of LEDs | 1 PCS |
Material | Aluminium-plastic |