Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Rechargeable LED hand lamp WL Mini 2.5 + 1 W LED

Ergo battery-powered LED hand lamp
LAMP-CORDL-HAND-MINI-LED4+1-IP20

Art.-no. 0827940370

EAN 4058794665246

Individual price display after login
Rechargeable LED hand lamp WL Mini 2.5 + 1 W LED

Art.-no. 0827940370

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Rechargeable LED work light
International version

Marking


  • Two-piece housing for a secure grip

  • Extremely powerful and intense light source

  • Very wide angle of incidence

  • IP20 certification provides protection against water and dust

  • Strong magnet for easy installation

  • Adjustable housing in a range of 160 degrees to facilitate a variety of light direction applications

  • Main light and diffused light generated by high-power LED lamps

  • 1 360-degree adjustable hook at the rear of the housing

  • Wrist strap

Includes:


Lamp, USB cable, user manual

NoticeLithium-ion battery: 3.7 V, 7.77 Wh, 2100 mAH
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

70

Luminous flux main light

250 lm

Luminous flux side light

70 lm

Colour temperature

5000 K

Luminous period

3.5 h

Charging time

4 h

IP protection class

IP 20

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

2200 mAh

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information