Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Ratchet strap set two piece with S-hook 4 pieces

Ratchet strap set two piece S-hook 4 pcs
STRP-RTCH-2PCS-S-HOK-BASIC-25MM-6M-4PC

Art.-no. 5713988001

EAN 4062856839209

Individual price display after login
Ratchet strap set two piece with S-hook 4 pieces

Art.-no. 5713988001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For small to medium loads
  • No scratches as S-hooks are coated with PVC

  • Suitable for lashing points with larger bracket diameter
Notice

Additionally, place the goods to be secured on non-slip mats

In accordance with EN 12195-2



GS-tested

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For commercial and private load securing in passenger cars, trailers, pallet trucks, delivery vans etc.

including:
4 x

STRP-RTCH-2PCS-S-HOK-BASIC-25MM-6M

Description: For small to medium loads
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information