Ratchet strap, long lever lashing ratchet Pro
Ratchet strap, long lever lashing ratchet Pro
STRP-RTCH-ERGO-DBPTHOOK-5T-W50MM-L9M
Art.-no. 0713926105
EAN 4050641503114
Register now and access more than 43,000 products
- Long ratchet design for high pre-tensioning force
- Strong belt strap
- Chrome (VI)-free surface coating
- Blue label stitched all around
- Individually packed with operating instructions
- EN 12195-2 compliant, TÜV certified
Datasheets(X)
Width | 50 mm |
Length | 9 m |
Permitted tensile force LC in the strapping | 5000 daN |
Pre-load | 550 daN |
Hand force with ratchet | 50 daN |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Colour | Red |
Standards | EN 12195-2 |