Rabbeting cutter for wood With ball bearing
TOTHCHFNGMA-1/2IN-9.5X31.8X16MM
Art.-no. 061207331
EAN 5034293726502
Register now and access more than 43,000 products
High stability and concentricity, precise contours and a long service life
Made from premium steel and wear-resistant carbide
Safe and flawless working
Due to high-strength brazing of the carbide cutting edges
Secure storage of the milling cutters
Due to the supplied reusable packaging
Ball bearing
Diameter 12.7 mm
Datasheets(X)
Suitable for hand routers
![]() | |
Diameter (D) | 31.8 mm |
Length (L) | 51 mm |
Effective length (NL) | 16 mm |
Shank diameter (d) | 1/2 in |
