Putty Repair Stick
Filler repair stick
FILR-PLA-BLUE-150ML
Art.-no. 0892601301
EAN 5034293400570
Register now and access more than 43,000 products
When mixed the product rapidly hardens ensuring rapid repairs to many different components and materials.
When fully cured the material can be drilled, tapped, filed, sanded or overpainted.
Simple to use putty formulation ensures no runs or drips of products.
Adheres even in the pressence of liquids e.g. underwater.
Datasheets(X)
- Cylinder blocks
- Heads
- Casings
- Damaged threads
- Worn shafts
- Water pipes
- All steel components
Plastic Epoxy Stick
- Bumpers
- Dashboard components
- Fibreglass
- Washer bottles
- Baths
- Swimming pools
- Pipes
- All plastic components
Aluminium Epoxy Stick
- Radiators
- All aluminium components
Contents | 150 ml |
Weight of content | 0.13 g |
Chemical basis | Epoxy resin |
Colour | Grey |
Hardener content | 50 % |
Density | 0.105 g/l |
Max. working life | 3.5 min |
Min. working life | 3.5 min |
Conditions for working life | at 20°C room temperature, double cartridge with static mixing tube and pneumatic gun |
Min. drying time | 1 h |
Max. drying time | 24 h |
Min. processing temperature | 20 °C |
Max. temperature resistance of the hardened material | 120 °C |
Max. permissible VOC concentration | 0 % |
Max. VOC concentration | 0 % |
Shelf life from production | 12 Month |