Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Protective winter gloves Base

Protective glove winter Base
PROTGLOV-WNTR-BASE-SZ9

Art.-no. 5350200009

EAN 4058794754681

Individual price display after login
Protective winter gloves Base

Art.-no. 5350200009

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Flexible gloves for installers and mechanics made from soft goatskin to facilitate work in cold areas.

Soft, supple goat leather



Index finger reinforced with leather


For added protection at work



Back of the hand made from elastic nylon fabric for comfort



Brushed fleece inner lining



Elasticated band on the back of the hand



Excellent fit, flexibility and dexterity

Notice

Category II

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for light mechanical loads, sorting and picking work, repair and maintenance work, light assembly and mechanical work.

Size

9

Material

Goatskin

Standards

EN 388, EN 420, EN 511

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information