Protective glove Fitzner 606130
Protective glove Fitzner 606130
PROTGLOV-PROFIT-LEDER--606130-SZ10
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/28486531.jpg)
Register now and access more than 43,000 products
- With very good protection against cold
- With elasticated drawstring
- Good fit
- Soft
- Supple
- Robust
Datasheets(X)
Size | 10 |
Material | Cowhide leather |
Interior finish | Without lining |
Standards | EN 388 |
Category | II |
Colour | Light yellow |