Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Protective caps GPN 255

Protective cap GPN 255
PROTCAP-GPN255/10-NATURAL

Art.-no. 059825510

EAN 4056808399361

Individual price display after login
Protective caps GPN 255

Art.-no. 059825510

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Suitable for protecting bolts and pipe ends

Temperature resistance:


extremely heat-resistant up to approx. 250 °C.


Robust:


highly tear-resistant material for increased stress.


Versatile:


Flexible material bridges greater gaps.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d2)

10 mm

Interior height (h2)

38.1 mm

Other standard

GPN 255

Material

Silicone

Colour

Natural

Min./max. temperature resistance

-50 to 170 °C

Max. short-term temperature resistance

250 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information