Profile Handle
Profile handle Emuca
TIRAD AUSTIN 128MM NI SAT
Register now and access more than 15,000 products
Datasheets(X)
Corresponds to Emuca article number | 9356451 |
Material | Aluminium / ABS / PC / TPE |
Length | 160 mm |
Dimension between axes | 128 mm |
Colour | Satin nickel coloured |