For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, round head with collar and AW drive
Galvanised steel, blue passivated (A3K), with AW drive
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Drilling, threading, screwing-in - all in one work step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
AW drive system:
- Enhanced torque transmission
- Longer service life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
- The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks
- Contact pressure during use approx. 100 N/screw in with depth stop if necessary
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Galvanized drilling screws may only be used where dampness is not to be expected.
For fasteners with a construction approval, the approval, and in particular Part 2 "Special regulations", must always be observed.
The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!