For detailed information, other images and documents, please select individual articles from the following table.
Single-sided tooth plate connector type C2
Single-sided tooth plate connectors (type C2) are used for metal-wood or wood-wood connections (softwood) in combination with bolts or wood screws to absorb shear forces. The bolts or screws subject to load absorb the clamping and tensile forces in the bolt axis.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- In line with DIN EN 912:2011-09
- 2 nail holes, d = 3.5 mm
- Material: St 1203 or DC 01 + C390 steel in line with DIN EN 10139
- Surface: Sendzimir galvanised
- Application in utilisation classes 1 and 2
Transverse load in the compressed surfaces should not be higher than 2.5 N/mm2 for solid wood or 3 N/mm2 for laminated wood.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
CE marking in line with EN 912 pending.
Used to manufacture double-shear, shear-loaded metal–wood and wood–wood connections made from softwood, e.g. half-lap joints, frame corners and collar beams.
Single-sided tooth plate connectors, type C2, are attached using dowel pins and nuts. Alternatively, ASSY wood screws can be employed. Suitable fasteners: Bolts with washers and ASSY 3.0 Combination screw.
Assembly
1. Bore a hole for the bolt and nut in the timber component. The bore diameter for bolts in wood may only be max. 1 mm larger than the nominal diameter of the bolt. The bolt must rest against the metal tab and against the tooth plate connector.
2. Position the single-sided tooth plate connector in the timber component. The tooth plate connectors can be fixed in place using the nail holes. It is not permitted to drive in the connector by hitting the teeth directly.
3. Drive in the tooth plate connector by tightening the bolt torque or using a hydraulic driving tool. Alternatively, special driving tools can be used.
4. Tighten the bolts if the wood cross-section tapers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!