Double-sided tooth plate connector type C1

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided tooth plate connector type C1

Double-sided tooth plate connectors (type C1) are used for wood-wood connections (softwood) in combination with bolts or wood screws to absorb shear forces. The bolts or screws subject to load absorb the clamping and tensile forces in the bolt axis.
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
  • In line with DIN EN 912:2011-09

  • 2 nail holes, d = 3.5 mm

  • Material: St 1203 or DC 01 + C390 steel in line with DIN EN 10139

  • Surface: Sendzimir galvanised

  • Application in utilisation classes 1 and 2
Notice

Transverse load in the compressed surfaces should not be higher than 2.5 N/mm2 for solid wood or 3 N/mm2 for laminated wood. Alternatively, double-shear connections can also be made using ASSY plus full-thread screws in combination with wheel head screws.

CE marking in line with EN 912