CFF3000 wireless handheld transmitter
CFF3000 wireless handheld transmitter - 1
CFF3000 wireless handheld transmitter - 2
CFF3000 wireless handheld transmitter - 3

For detailed information, other images and documents, please select individual articles from the following table.

CFF3000 wireless handheld transmitter

Maximum operating convenience: simply send an encrypted command
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
  • Status of patio door drive can be queried

  • Maximum security due to AES 128-bit encryption

  • Up to two drives can be controlled simultaneously
Notice

Teach-in of up to two drives possible.



If the handheld transmitter is lost, simply delete this from the drive memory. This prevents any loss of security



Not compatible with CFA3100, CFT3100, CFF3100, CFS3100 and CFW3100

Dimensions subject to change. Subject to technical changes