Door drive CFA3100 with Bluetooth technology
Door drive CFA3100 with Bluetooth technology - 1
Door drive CFA3100 with Bluetooth technology - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door drive CFA3100 with Bluetooth technology

Maximum operating comfort for a door, as it can be locked and unlocked via app, finger scan or keypad
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
  • Mounted on the inside of the door quickly, easily and without cables

  • Access authorisations can be sent and granted for a limited period or on a permanent basis

  • Fully automatic drive teach-in

  • No special cylinder required (integration into existing closing systems possible)

  • Maximum security with AES 128-bit encryption and keycard

  • Intelligent motor control
Notice

A Bluetooth-enabled smartphone (Bluetooth 4.0 LE or higher) and the up-to-date free app for iOS or Android are required for commissioning.



Teach-in of up to 28 users or devices possible.



The door, the lock and the profile cylinder are to be checked for ease of movement when closing before assembly.



The Euro profile cylinder must comply with DIN 18252 and DIN EN 1303 and be equipped with an emergency and hazard function.



Cylinder protrusion of 7–12 mm is required on the inside of the door.



Not compatible with CFT3000, CFF3000.

Dimensions subject to change. Subject to technical changes