For detailed information, other images and documents, please select individual articles from the following table.
Wire stripping pliers AS 61
Automatic gauging system, no adjustment to cable cross-section is necessary
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches
- Adjustable longitudinal stop: 5–15 mm
- Integrated cable cutters: Up to 2.5 mm²
- Fixing device on handle end
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping PVC-insulated single-core cables, e.g. H05V-K, H07V-K, H05V-U, H07V-U
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!