Hinged door cabinet PRO

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hinged door cabinet PRO

Robust wing-door cabinet with optional adjustable drawers and shelves

See product details

Available in 3 versions
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
  • Robust sheet-steel construction, welded with multiple edging

  • Load capacity of each shelf 60 kg (with evenly distributed load)

  • Recessed safety lock of turning handle secures the contents against theft


The benefits of the PRO series:


  • Choice of four RAL colours for the front panels

  • Drawers with 100% telescopic extensions, load capacity up to 50 kg (with evenly distributed load)

  • Shelves and drawers adjustable in 15:15 mm grid