WiFi bridge CFW3100
WiFi bridge CFW3100 - 1
WiFi bridge CFW3100 - 2

For detailed information, other images and documents, please select individual articles from the following table.

WiFi bridge CFW3100

Means that the door can be locked and unlocked even when on the move
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
  • Simple installation

  • Connects the door drive to the Internet

  • Integration into the home network

  • Can be used with voice assistants such as Amazon Alexa and Google Home

  • Access history can also be checked while on the move
Notice

A Bluetooth-enabled smartphone (Bluetooth 4.0 LE or higher) and the up-to-date free app for iOS or Android are required for commissioning.



A maximum of one CFA3100 door drive can be taught in.



Requirements:


  • IEEE 802.11 b/g/n WiFi network (2.4 GHz)

  • Internet connection

  • Available outlet (230 V), at a distance of max. 5 m from the door lock drive


Not compatible with FCA3000.

Dimensions subject to change. Subject to technical changes